NVENT THERMAL 4688WP 30Amp 250V Pentair Thermal Non Hazardous Thermostat Ambient Sensing
Description
The Pyrotenax thermostats are used to control temperature for a wide variety of heating applications. These temperature controllers cycle the heat on and off within a specified temperature range.
Specifications
Brand Name | Raychem | Item Name | Thermostat |
Type | Remote Bulb | Control Range | 0 - 50 °C |
Switch Type | SPST | Series | 4688 |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Dimensions | 6 in L x 5-3/4 in W x 3-1/2 in D | Application | For Wide Variety of Heating Applications |
Packages
1 - UNIT - 1 |