Abbotsford
wtr1e78144

COPELAND 1E78-144 Thermostat 1.5 A, 24 V

Price $71.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:1E78-144

Description

Single stage thermostat. 50/60 Hz at 20 to 30 VAC, NEC class-II. 1.5 A maximum all terminals combined. 32 to 105°F operating temperature. Fossil fuel or electric compatible. Large LCD with backlight. Selectable Celsius or Fahrenheit temperature display. Includes B/O terminals. Electronic accuracy.

Specifications

Brand Name Emerson Item Name Thermostat
Voltage Rating 24 V Amperage Rating 1.5 A
Power Source Battery UPC 786710516276

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT -24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok