EMERSON ELECTRIC 1E30N-311 24V 10-32°C White-Rodgers™ Mercury Free Mechanical Non-Programmable Single Stage Thermostat , White
Description
Mercury-free mechanicals offer quick and easy replacement. Same size as our older models and feature updated styling. Same footprint saves time and aggravation, so wall marks are not a problem and no cover-up wallplate is necessary. Celsius/Fahrenheit temperature scale.
Specifications
Brand Name | White-Rodgers | Item Name | Non-Programmable Thermostat |
Type | Mechanical, Mercury Free | Control Range | 50 - 90 °F |
Differential | 1 °F | Switch Type | Snap |
Terminal Designations | R, W | Voltage Rating | 20 - 30 VAC |
Amperage Rating | 0.15 - 1.2 A | Sensor Type | Bi-Metal |
Number of Stages | 1 | Humidity Range | 0 - 90% |
Mounting Type | Wall/Junction Box | Color | Classic White |
Dimensions | 2-3/4 in W x 1-1/2 in D x 4-1/2 in H | Application | For Heating, Conventional Gas/Oil/Electric Applications |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |