Abbotsford
nuhntg5220

NVENT THERMAL NTG5220 STAT PROG TILE/STONE220V W/GFCI

Inventory
Unavailable for order
Manufacturer:NVENT THERMAL
Manufacturer #:NTG5220

Description

Nuheat’s NTG5220 programmable thermostats can be used to control the ambient air temperature or floor temperature.

Specifications

Brand Name nVent NUHEAT Item Name Programmable Thermostat
Voltage Rating 220 V Amperage Rating 15 A
Programming Modes 7 dy Display Type Backlit LCD
Control Range 32 - 158 °F Temperature Range -4 to 120 °F
Standards GFCI Class A, CSA Certified Application Used to Control the Ambient Air Temperature or Floor Temperature
UPC 803921000988

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok