Abbotsford
stlst402p

STELPRO DESIGN ST402P 16.7A 120/208/240V ST Programmable Electronic Thermostat , White

Price $69.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST402P
Documents Documents

Description

Harmonious design, superior technology and safe operation merge in °STELPRO’s all-new programmable electronic thermo- stats for baseboards and convectors. With simple three-step programming, you can manage your home’s comfort while enjoying energy savings up to 20% compared to a mechanical thermostat and up to 8%* compared to a non-programmable thermostat.

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load 2000/3475/4000 W Accuracy +/-0.5 °C
Frequency Rating 60 Hz Connection 2-Wire
Housing Material Molded Plastic Color/Finish White
Width 4.94 in Height 4.94 in
Depth 1.38 in Temperature Range 5 - 30 °C
Warranty 3 yr For Use With Baseboards and Convectors
Standards CSA C828-13 Certified Application For Residential Use
UPC 626296598948

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok