ADEMCO III TH115-A-024T/U 24V 7-Day Aube Programmable Low Voltage Electric Heating Thermostat
Description
Low volt 7-day programmable electric heating (ambient and floor) thermostat with backlight. Suitable for electric heating, baseboard heater, radiant ceiling, convector or fan-forced heater.
Specifications
Brand Name | Honeywell Safety | Item Name | Programmable Thermostat |
Type | Electric Heat | Voltage Rating | 24 VAC |
Amperage Rating | 0.5 A | Programming Modes | 7 dy Program |
Display Type | Backlit | Control Range | 40 - 86 °F |
Sensor Type | Thermistor | Power Source | Hardwired |
Wire Size | 6 in | Switch Type | External Electromechanical Relay |
Differential | 1 °F | Connection | 6 in Tinned Copper Lead Wire |
Color/Finish | White | Width | 2.8 in |
Height | 4.9 in | Depth | 0.9 in |
Mounting | Vertical | Temperature Range | 32 - 120 °F |
For Use With | Aube RC840T Series Electromechanical Relays | Standards | CAN/CSA-C828-06 |
Application | For Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater |
Packages
10 - UNIT - (10) | 20 - UNIT - 20 |