Abbotsford
aubth115a240dbu

ADEMCO III TH115-A-240D-B/U 3600W 240V Aube By Honeywell TH115-A-240D-B/U Programmable Electronic Thermostat, White

Price $160.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH115-A-240D-B/U

Description

Line volt 7-day programmable thermostat for electric heat. These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD. Advanced temperature control ensures total comfort by minimizing temperature swings. ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security. On-screen heating power indicator gives at-a-glance verification of power being used. Early start function ensures programmed temperature is reached by programmed time. Temporary bypass enables temperature override without changing programming. Attractive design includes hidden programming buttons. Battery-free backup means no re-programming your schedule after a power outage.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type Line Volt Voltage Rating 208/240 VAC
Amperage Rating 15 A Maximum Load 3120/3600 W
Programming Modes 7 dy Program Display Type Backlit LCD
Control Range 5 - 30 °C Sensor Type Thermistor
Power Source Hardwired, Battery Frequency Rating 50/60 Hz
Contact Configuration SPST Switch Type Epoxy-Soundproofed Relay
Differential 1 °F Connection 6 in Tinned Copper Lead Wire
Color/Finish White Width 2.8 in
Height 4.9 in Depth 0.9 in
Mounting Vertical Temperature Range 0 - 70 °C
For Use With Aube CT240/CT241 Telephone Controller and RC840 Series Electromechanical Relays Standards CAN/CSA-C828-06
Application For Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater

Packages

10 - UNIT - (10) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok