kink101a

KING ELECTRIC K101A 1 Pole 277V King Electrical Rotary Thermostat. Almond

Availablefor Backorder
Price $29.24 / EA
Qty EA
Manufacturer:KING ELECTRIC
Manufacturer #:k101a

Description

Line voltage thermostat has larger, more sensitive, bi-metal sensor that improves temperature accuracy to 3°F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire, making installation fast and easy. Clean, bevelled style suits any decor Sits flush against wall Includes °C and °F control dials Bi-metal sensing element. Operates 41 to 90°F. Mounts directly to a 2 x 4 inch vertical electrical outlet box. Fully vented cover allows air sensing in all directions. Large knob allows easy adjustment to all temperatures. Single or double pole (positive off) available. No ground wire design.

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok