Abbotsford
honth4110u2005u

ADEMCO III TH4110U2005/U T Series T4 Pro Programmable Thermostat, White

Price $89.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH4110U2005/U

Description

The T Series is a portfolio of non-connected and Wi-Fi connected thermostats that streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you.

Specifications

Brand Name Honeywell Item Name Programmable Thermostat
Type Low Voltage Voltage Rating 20 - 30 VAC
Programming Modes 7 dy, 5-1-1 dy, 5-2 dy Display Type Backlit
Stages 1 Heat/1 Cool Control Range 40 - 90 °F (Heat), 50 - 99 °F (Cool)
Accuracy +/-0.5 °C Power Source Battery/Hardwired
Frequency Rating 50/60 Hz Switch Type Relay
Differential 1 °F Color/Finish White
Width 4-1/16 in Height 4-1/16 in
Depth 6 in Mounting Universal, Wall
Temperature Range 2.7 - 39 °C For Use With Gas, Oil or Electric Heat with A/C, Warm Air, Hot Water, High-Efficiency Furnace, Heat Pumps, Steam, Gravity
Includes Universal Wall Plate Mounting System, Mounting Hardware, J Box Adapter, Decorative Cover Plate, Installation Instructions, User Guide Application Standard Efficient Gas Forced Air, High Efficacy Gas Forced Air, Oil Forced Air, Electric Forced Air, Hot water Fan Coil, Geothermal Heat Pump, Air to Air Heat

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok