ADEMCO III TH115-A-120S/U 2000W 120V Aube Technologies TH115-A-120S 7-Day Programmable Line Voltage Thermostat for Electric Heating, White
Description
HONEYWELL Line volt 7-day programmable thermostat for electric heat features a large back-lit LCD.
Specifications
Brand Name | Honeywell | Item Name | Programmable Thermostat |
Type | Line Volt | Voltage Rating | 120 V |
Amperage Rating | 15 A | Maximum Load | 2000 W |
Programming Modes | 7 Day Program | Display Type | Backlit |
Control Range | 5 - 30 °C | Accuracy | 0.9 °F |
Sensor Type | Thermistor | Power Source | Battery/Hardwired |
Frequency Rating | 50/60 Hz | Contact Configuration | SPST |
Switch Type | Epoxy-Soundproofed Relay | Differential | 1 °F |
Connection | 6 in Tinned Copper Lead Wire | Color/Finish | White |
Width | 2.8 in | Height | 4.9 in |
Depth | 0.9 in | Mounting | Vertical |
Temperature Range | 0 - 50 °C | For Use With | Aube CT240/CT241 Telephone Controller |
Standards | CAN/CSA-C828-06 | Application | For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater, Electric Heating |
Packages
10 - UNIT - (10) |