honth115af12vdcu

ADEMCO III TH115-AF-12VDC/U 12V 75mA Honeywell TH115-AF-12VDC Radiant Heating Programmable Master Thermostat with Floor Sensor, White

Availablefor Backorder
Price $230.59 / EA
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:th115-af-12vdc/u

Description

Low volt programmable master thermostat for floor heating over 15 A. This system is specially designed for large floor heating applications exceeding 15 A. A floor heating area exceeding 15 A is separated into zones with a linked unit responsible for heating each zone. All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. No settings dial. Settings controlled by master means units can be installed anywhere. ON/STANBY switch enables unit's heating area to be shut down independently of other heating areas. Built-in GFCI/EGFPD with test light. No need to buy separate safety cutoff.

Packages

1 - UNIT - 1 10 - UNIT - 10 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok