Abbotsford
honth115afgau

ADEMCO III TH115-AF-GA/U 120/240V Honeywell TH115-AF-GA Radiant Heating Programmable Thermostat with Floor Sensor and GFCI, White

Price $426.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH115-AF-GA/U

Description

Line volt electric and floor heating thermostat with 5 mA class A GFCI. Three choices of temperature control in a single thermostat (Ambient, Floor or Ambient with Floor temperature limits). 5 mA ground fault circuit interrupter (GFCI) on GA models. 15 mA equipment ground fault protection devices (EGFPD) on GB models. GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected. Advanced temperature control ensures total comfort by minimizing temperature variations. ON/OFF switch enables thermostat shutdown at the end of heating season for added security. Early Start function ensures programmed temperature is reached by programmed time. Temporary bypass enables temperature override without changing programming.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type Line Volt Voltage Rating 120/240 VAC
Amperage Rating 15 A Maximum Load 3600 W
Programming Modes 7 dy Program Display Type Backlit LCD
Control Range 5 - 30 °C Accuracy +/- 0.1 °F
Sensor Type Thermistor Power Source Hardwired
Frequency Rating 60 Hz Contact Configuration DPST
Switch Type Relay Differential 1 °F
Connection 6 in Tinned Copper Lead Wire Color/Finish White
Width 2.8 in Height 4.9 in
Depth 0.9 in Mounting Vertical
Temperature Range 0 - 50 °C For Use With Aube CT240/CT241 Telephone Controller and AC112-01 15 ft Floor Sensor
Standards CAN/CSA-C828-06 Application For Radiant Floor

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok