honth1402801bu

ADEMCO III TH140-28-01-B/U 24/120/240V 5Amp Line and Low Volt 7 Day Honeywell Programmable Electronic Thermostat, White

In Stock
Price $111.12 / EA
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:th140-28-01-b/u

Description

HONEYWELL Programmable Battery-Powered Electronic Thermostat (Low or Line Voltage).

Specifications

Brand Name Honeywell Item Name Programmable Thermostat
Type Electronic Voltage Rating 24/120/240 V
Amperage Rating 5 A (Resistive), 2 A (Inductive) Display Type LCD
Stages 1 Heat Control Range 40 - 85 °F
Power Source (2) AA Battery Color/Finish White
Width 3.8 in Height 4.9 in
Depth 1 in Mounting Vertical
Warranty 3 yr For Use With Aube RC840 or RC840T Series Electromechanical Relays, Aube CT240 Telephone Controller
Standards UL Listed, CSA Certified Application For Hot Water Heating

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok