Abbotsford
lutlhwlv2wifi

LUTRON L-HWLV2-WIFI Caseta Wireless Touchscreen Thermostat

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-HWLV2-WIFI
Documents Documents

Description

The Lutron Wireless Thermostat allows for the ability to adjust heating and cooling systems from anywhere using your mobile device.FEATURES & BENEFITS• Powered by Honeywell® HVAC control technology• Works with Caseta® Wireless, RadioRA® 2, or HomeWorks® QS• Adjust temperature settings via mobile device – whether home or away• For use with an existing Wi-Fi Network• Residential or commercial use

Specifications

Brand Name Lutron Sub Brand VisionPRO
Item Name Wireless Thermostat Type Accessories
Voltage Rating 24 VAC Contact Configuration NO, NC
Temperature Range 0 - 40 °C Standards FCC, IC Compliant
Application For Temperature Control UPC 784276152730

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok