nuhac0056

NVENT THERMAL 120/240V 7-Day Setting 3.5 inch Home Touchscreen Programmable Thermostat

In Stock
Price $153.98 $186.00 / EA
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:ac0056

Description

PRODUCT DETAILS The Nuheat HOME thermostat is a 7-day programmable electric floor heating thermostat exclusively designed by Nuheat. programmable electric floor heating thermostat exclusively designed by Nuheat. Product Description: -Home -Floor Heating -Home Touchscreen Programmable Dual-Voltage Thermostat -3.5" Color touchscreen -Energy usage monitor -VOLTAGE: 120/240 -7 day programming -Built-in GFCI -No battery required -3-year manufacturer's warranty

Specifications

Brand Name Nuheat Sub Brand Nu-heat
Item Name Programmable Thermostat Voltage Rating 120/240 VAC
Amperage Rating 15 A Maximum Load 1800 W at 120 V, 3600 W at 240 V
Display Type 3.5 in Color Touchscreen Resolution 320 x 480P
Sensor Type 10k NTC Double Insulated Thermistor Series/Model Home
Frequency Rating 50/60 Hz Color/Finish High Gloss White Frame
Temperature Range 50 °F Minimum Installation, 194 °F Ambient Warranty 3 yr
For Use With Floor Heating System Includes 15 ft Sensor Wire
Standards cULus Listed Application For Tile, Stone and Laminate/Engineered Wood Floors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok