Abbotsford
stlb2t1w

STELPRO DESIGN B2T1W 120V-600V Convector Baseboard Built-in Thermostat, Double Pole, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:B2T1W

Description

The ST-CH series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

Specifications

Brand Name Stelpro Item Name Thermostat
Type All Purpose, 2-Pole, Built-In Voltage Rating 120 - 600 V
Sensor Type Bi-Metal Color/Finish White
Application For Residential UPC 626296185025

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok