stlsmt402ad

STELPRO SMT402AD Maestro™ Programmable Thermostat 120/208/240 V, 16.7 A White

In Stock
Price $95.98 $127.61 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:smt402ad

Description

Use the MAESTRO TM thermostat with the MAESTRO TM controller•thermostat to turn your house into a smart home in a snap! Indeed, the MAESTRO TM thermostat reveals its full potential when it’s paired with the MAESTRO TM controller•thermostat. It can also be linked to an existing Zigbee network controlled by any Zigbee-compatible controller. MAESTRO TM is the smart home comfort solution!

Specifications

Brand Name Stelpro Sub Brand Maestro™
Item Name Programmable Thermostat Voltage Rating 120/208/240 V
Amperage Rating 16.7 A Maximum Load 150 - 4000 W
Display Type Backlight Accuracy +/- 0.5 °C
Frequency Rating 60 Hz Housing Material Molded Plastic
Color/Finish White Width 5-3/8 in
Height 5-3/8 in Depth 1-1/4 in
Temperature Range 41 - 86 °F Warranty 3 yr
Application Residential UPC 626296598863

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok