stlsmc402

STELPRO DESIGN SMC402 4000W 240V SMC402 Series Maestro Smart Controller•Thermostat, Black

In Stock
Price $232.52 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:smc402

Description

MAESTRO is the first smart thermostat compatible with all your electric heating devices, such as baseboards, convectors and fan heaters. The heart of your heating ecosystem, the MAESTRO controller•thermostat not only offers multiple features through its mobile app, it also gives you peace of mind, optimizes your comfort and saves energy. The MAESTRO solution is intuitive, accessible and smart. MAESTRO ensures you always stay comfortable by adjusting to your lifestyle. Turning your house into a smart home has never been easier!

Specifications

Brand Name Stelpro Sub Brand Maestro
Item Name Smart Controller Thermostat with Backlight and Wi-Fi Voltage Rating 208/240 VAC
Amperage Rating 16.7 A Maximum Load 260/300 W Minimum, 3400/4000 W Maximum
Accuracy +/- 0.5 °C Frequency Rating 50/60 Hz
Connection 2 or 4 Wire Housing Material Molded Plastic
Color/Finish Black Width 5-3/8 in
Height 5-3/8 in Depth 1-1/4 in
Mounting Wall Temperature Range 5 - 30 °C
Warranty 3 yr Standards CSA C828-13, cUS Listed, Ecological Energy
Application For Baseboard Heater, Convectors, Fan Heater, Residential use UPC 626296542330

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok