stlsmc402ad

STELPRO SMC402AD Maestro™ Programmable Thermostat Controller 120/208/240 V, 16.7 A Black

In Stock
Price $187.98 $249.96 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:smc402ad

Description

MAESTRO CONTROLLER-THERMOSTAT TOUCHSCREEN 4000W/240V - 2000W/120V (BLACK)

Specifications

Brand Name Stelpro Sub Brand Maestro™
Item Name Programmable Thermostat Controller Voltage Rating 120/208/240 V
Amperage Rating 16.7 A Maximum Load 150 - 4000 W
Display Type Color Touch Screen Accuracy +/- 0.5 °C
Frequency Rating 60 Hz Housing Material Molded Plastic
Color/Finish Black Width 5-3/8 in
Height 5-3/8 in Depth 1-1/4 in
Temperature Range 41 - 86 °F Warranty 3 yr
Application Residential UPC 626296598832

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok