stlst402pff

ST402PFF Programmable Thermostat Electronic 120/208/240 V, 16.7 A White

In Stock
Price $58.76 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:st402pff

Description

This new programmable electronic thermostat designed specifically for fan heaters lets you make the most of your comfort thanks to advanced features such as “Boost� and “Lobby� modes. With simple three-step programming, you can manage your home’s comfort while enjoying energy savings up to 20% compared to a mechanical thermostat.

Specifications

Brand Name Stelpro Item Name Programmable Thermostat
Type Electronic Voltage Rating 120/208/240 V
Amperage Rating 16.7 A Maximum Load 2000/3475/4000 W
Accuracy +/-0.5 °C Frequency Rating 60 Hz
Connection 3-Wire Housing Material Molded Plastic
Color/Finish White Width 4.94 in
Height 4.94 in Depth 1.38 in
Temperature Range 5 - 30 °C Warranty 3 yr
For Use With Fan Heaters Standards CSA C828-13 Certified
Application For Residential Use UPC 626296599075

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok