stlstcpw5

STELPRO DESIGN STCPW5 3840W 120/240V 16Amp STCP Series Multiple-Programming Electronic Thermostat for Heating Floors, White

In Stock
Price $186.26 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:stcpw5

Description

This thermostat, specifically designed for heated floor systems, allows the reading of the floor or ambient temperature. A booklet is provided containing more than 250 preprogrammings that can be set by simply pressing the front buttons. The STCP is like a small computer designed to provide maximum comfort.

Specifications

Brand Name Stelpro Item Name Programmable Thermostat
Voltage Rating 120/240 V Amperage Rating 16 A
Display Type Digital Sensor Type Electronic
Power Source Grid Power Color/Finish White
Temperature Range 3 - 35 °C Application For Residential
UPC 626296181355

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok