NVENT THERMAL 10170-026 2 Pole 30Amp 277VAC Single Point Pentair Electronic Controller EMR
Description
DigiTrace® single-point heat-tracing control system which is compact and microprocessor-based. Provides control and monitoring of electric heating cable circuits for commercial heating applications. 100 V AC to 277 V AC supply voltage and 30 A ratings. Digital display (LED) of actual temperature, control temperature, heater current, ground fault, programming parameter values, alarm values.
Specifications
Brand Name | Raychem | Item Name | Heat Tracing Control System |
Type | Single Point, Compact, Microprocessor Based | Voltage Rating | 100 - 277 VAC |
Amperage Rating | 30 A | Display Type | LED |
Control Range | 0 - 200 °F | Sensor Type | 100 O Platinum RTD |
Frequency Rating | 50/60 Hz | Wire Size | 22-8, 28-12 AWG |
Connection | Screw and Spring Clamp Terminal | Housing Material | Fiberglass Reinforced Polyester |
Width | 8-1/2 in | Height | 10-1/2 in |
Depth | 6-1/4 in | Mounting | Surface |
Degree of Protection | Type 4X | Environmental Conditions | 0 - 90% Relative Humidity |
Temperature Range | -40 to 140 °F | Includes | Isolated 2-Wite RS-485 Communication Board |
Standards | CSA Certified | Application | For Commercial Heating |
UPC | 715629007339 |
Packages
1 - UNIT - 1 |