wtr1f78151

WHITE-ROGER DIV OF EMERSON 1.8 ft ft x 6.2 ft ft x 4.2 ft ft White-Rodgers 1F78-151 Programmable Thermostat, White

Availablefor Backorder
Price $61.08 / EA
Qty EA
Manufacturer:EMERSON ELECTRIC
Manufacturer #:1f78-151

Description

With the White-Rodgers 70 Series thermostat, your customers can economically upgrade from mechanical thermostats to electronic accuracy and energy savings. And it's battery powered, making it easy to install and compatible with most HVAC systems.

Specifications

Brand Name Emerson Item Name Programmable Thermostat
Voltage Rating 30 V Amperage Rating 1 A
Power Source Battery Contact Configuration Change-Over
Temperature Range 7 - 32 °C UPC 786710100673

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok