Abbotsford
wtr0290231

EMERSON F29-0231 Plastic Thermostat Guard, Clear

Inventory
Unavailable for order
Manufacturer:COPELAND
Manufacturer #:F29-0231

Description

This durable thermostat guard is designed for use in offices, Churches, restaurants and other public areas to prevent adjustment of the temperature by unauthorized personnel. Each model furnished with one key and can be mounted vertically or horizontally. Clear plastic models for applications that need the thermostat visible. Opaque plastic models for applications that require the thermostat be kept hidden from view. Each model furnished with a ring and/or solid wall mounting plate.

Specifications

Brand Name White-Rodgers Item Name Thermostat Guard
Material Plastic Color/Finish Clear
Dimensions 7-1/16 in L x 2-1/4 in D x 4-1/8 in H (Ring), 7-5/8 in L x 2-1/8 in D x 4-1/4 in H (Solid) Type Solid and Ring Base
Application Use in Public Areas of Offices, Churches and Restaurants to Prevent Tampering UPC 786710546013

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok