Abbotsford
wtrf290143

WHITE-ROGER DIV OF EMERSON 3 ft ftDx4 ft ftW F29-0143 Thermostat Guard, Clear Plastic

Price $39.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:F29-0143

Description

This durable thermostat guard is designed for use in offices, Churches, restaurants and other public areas to prevent adjustment of the temperature by unauthorized personnel. Each model furnished with one key and can be mounted vertically or horizontally. Clear plastic models for applications that need the thermostat visible. Opaque plastic models for applications that require the thermostat be kept hidden from view. Each model furnished with a ring and/or solid wall mounting plate.

Specifications

Brand Name White-Rodgers Item Name Thermostat Guard
Material Plastic Color/Finish Clear
Dimensions 6-1/4 in L x 3-1/4 in D x 3-3/8 in H (Ring), 6-3/8 in L x 3 in D x 3-1/2 in H (Solid) Type Solid and Ring Base
For Use With All Emerson/White-Rodgers Thermostats Application For use in Public Areas of Offices, Churches and Restaurants to Prevent Tampering
UPC 786710007491

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok