Abbotsford
honct24001u

ADEMCO III CT240-01/U 120V Honeywell CT240-01 Telephone Controller Standard, Dark Grey

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:CT240-01/U

Description

Telephone controller with 2 simultaneous outputs for thermostats or appliances. Connects directly to existing phone line. Activated by home/cell phone and is compatible with answering machines. one-touch buttons enable manual override of controller output status. LEDs show output status. Battery-free backup saves user settings and output status after a power outage. Password-protected for secure access. Low voltage output, works with Aube thermostats requiring a 12 VDC signal to activate unoccupied mode (CT240 only). Universal outputs (CT240 1 output CT241 4 outputs) work with thermostats and household devices requiring dry contacts.

Specifications

Brand Name Honeywell Item Name Telephone Controller
Color/Finish Dark Gray Dimensions 5.4 in W x 2.7 in D x 1.2 in H
Voltage Rating 9 VAC Amperage Rating 5 A, 10 A
Frequency Rating 60 Hz Output (2) SPDT
Mounting Horizontal For Use With TH114-120S, TH114-240S, TH114-240D, TH115-120S, TH115-240S, TH115-240D, TH140-28-01-B, TH141HC-28-B, TH148LE-P, TH114-AF-120GA, Th114-AF-120GB, TH114-AF-240GA, TH114-AF-240GB, TH115-AF-120GA, TH115-AF-120GB, TH115-AF-240GA, TH115-AF-240GB, TH135-01-B, TH1 Programmable Thermostat
Includes 120 V Power Transformer, 16 ft Telephone Cable Application For Remote Control of Thermostats or Domestic Appliances

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok