Abbotsford
wtrf290198

EMERSON ELECTRIC F29-0198 Emerson Thermostat Guard with Mount Plate, Clear Cover

Price $41.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:F29-0198

Description

This durable thermostat guard is designed for use in offices, Churches, restaurants and other public areas to prevent adjustment of the temperature by unauthorized personnel. Each model furnished with one key and can be mounted vertically or horizontally. Clear plastic models for applications that need the thermostat visible. Opaque plastic models for applications that require the thermostat be kept hidden from view. Each model furnished with a ring and/or solid wall mounting plate.

Specifications

Brand Name White-Rodgers Item Name Thermostat Guard
Material Plastic Color/Finish Clear
Dimensions 8-1/8 in L x 3-5/8 in D x 4-5/8 in H (Ring), 8-1/4 in L x 3-1/2 in D x 5-3/8 in H (Solid) Type Solid and Ring Base
For Use With All Emersion/White-Rodgers Thermostats Application Use in Public Areas of Offices, Churches and Restaurants to Prevent Tampering
UPC 786710007538

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok