Abbotsford
nutcvld6

VENMAR VENTILATION CVLD6 6" Sleeve with Damper for Inline Fans

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:CVLD6

Description

Mounting sleeve with damper for use with inline fans. Use with CVG6 and 6" diameter rigid metal duct

Specifications

Brand Name Broan-Nutone Item Name Sleeve with Damper
Type Round Trade Size 6 in
Dimensions 16 in W x 4-1/16 in H For Use With CVG4 and 6 in Diameter Rigid Metal Duct
Application For Ventilation Fans UPC 784891271014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok