Abbotsford
stlb1758w

STELPRO DESIGN 76 inch 1750W/250W per Linear Foot 208V 1 Phase B-Series Convector-Baseboard, White

Price $154.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B1758W
Documents Documents

Description

The reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better air distribution and is ideal for every room in the house.Ideal for kitchen, living room, bedroom, office, basement, business.

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Voltage Rating 208 V
Phase 1 Wattage 1750 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1930 mm L x 1930 mm W x 146 mm H x 65 mm D
Application For Residential use UPC 626296184516

Packages

1 - UNIT - 1 72 - SKID - 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok