Abbotsford
stlb1252w

STELPRO DESIGN 57-1/4 inch 1250/940W 240/208V B Series Electric Baseboard, White

Price $113.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:B1252W
Documents Documents

Description

The reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better air distribution and is ideal for every room in the house.Ideal for kitchen, living room, bedroom, office, basement, business.

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Baseboard Heater Voltage Rating 240/208 V
Phase 1 Wattage 1250/940 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 1454 mm L x 1454 mm W x 146 mm H x 65 mm D
Application For Residential use UPC 626296184585

Packages

1 - UNIT - 1 72 - SKID - 72
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok