Abbotsford
stlsgh4002r

STELPRO DESIGN SGH4002R 4000W 240V SGH Series Ceiling Fan Heater, Red

Price $411.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SGH4002R
Documents Documents

Description

Get caught up in its comfort! Don't neglect your garage any longer. With the SPIDERâ„¢, you can modernize and heat your garage at the same time. This stylish ceiling fan heater will be the highlight of your garage! The SPIDERTM ceiling fan heater combines optimum performance, instant heat and a low noise level, all this in a distinctive design with a choice of striking colours.

Specifications

Brand Name Stelpro Sub Brand SGH
Item Name Fan Forced Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 4000/3000 W
Housing Material Steel Color/Finish Red
Mounting Type Ceiling Dimensions 348 mm W x 126 mm D x 348 mm H
Weight 4.5 kg Application For Garage, Commercial, Industrial, Residential use
UPC 626296225530

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok