Abbotsford
honct230240gb

ADEMCO III CT230-GB/U 15A 3600W 240V Honeywell Line Volt Slave Unit - Heating, White

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:CT230-GB/U

Description

Dual voltage line volt slave unit for floor heating over 15 A with 15 mA EGFPD. This system is specially designed for large floor heating applications exceeding 15 A. Here's how it works, A floor heating area exceeding 15 A is separated into zones with a linked unit responsible for heating each zone. All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. No settings dial. Settings controlled by master means units can be installed anywhere. ON/STANBY switch enables unit's heating area to be shut down independently of other heating areas. Built-in GFCI/EGFPD with test light. No need to buy separate safety cutoff.

Specifications

Brand Name Honeywell Item Name Line Voltage Slave Heating Unit with 15 mA GFCI
Voltage Rating 240 V Amperage Rating 15 A
Phase 2 Wattage 3600 W

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok