Abbotsford
stlsks1002w

STELPRO DESIGN SKS1002W 1000/750W or 500/375W 240/208V SKS Series Kick Space Heater, White

Price $393.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SKS1002W
Documents Documents

Description

“Hide ’n heat” is what the SKS kick space heater by STELPRO offers. Its redesigned and sleek grille is slimmer than ever, allowing easy installation in narrow spaces like under the kitchen or bathroom cabinets and even into stair risers. Enjoy comfortable forced-air heating from the most discreet fan heater on the market. Ideal for under a kitchen or bathroom cabinet, in a stair riser.

Specifications

Brand Name Stelpro Sub Brand SKS
Item Name Kick Space Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 500/375 or 1000/750 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 552 mm W x 253 mm D x 95.3 mm H
Weight 4.5 kg Application For Residential use
UPC 626296216231

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok