Abbotsford
stlshu0361ctchar

STELPRO DESIGN SHU0361CTCHAR 600V 3KW 1-Phase SHU Series Commercial and Industrial Unit Heater with Built-In Thermostat, Charcoal

Price $1,972.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU0361CTCHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with Built-in Thermostat Type Electric
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 1 Series/Model SHU
Wattage 3000 W Flow Rate 250 ft³/min
Temperature Range 62 °F Housing Material Steel
Color/Finish Charcoal/Epoxy Polyester Powder Coated Mounting Type Wall/Ceiling
Dimensions 18-3/4 in L x 15-1/2 in W x 12-1/16 in H Weight 40 lb
Standards CSA Certified Application For Commercial and Industrial use
UPC 626296416600

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok