Abbotsford
stlshu1563ctchar

STELPRO DESIGN SHU1563CTCHAR 600V 15KW 3-Phase SHU Series Commercial and Industrial Unit Heater with Built-In Thermostat, Charcoal

Price $3,703.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU1563CTCHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with Built-in Thermostat Type Electric
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 3 Series/Model SHU
Wattage 15000 W Flow Rate 1300 ft³/min
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Mounting Type Wall/Ceiling Dimensions 22-3/4 in L x 17-5/8 in W x 15-15/16 in H
Weight 67 lb Standards CSA Certified
Application Commercial and Industrial use UPC 626296418055

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok