Abbotsford
stlshu2063c24char

STELPRO DESIGN SHU2063C24CHAR 600V 20KW 3-Phase SHU Series Commercial and Industrial Unit Heater with 24V Control, Charcoal

Price $4,082.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU2063C24CHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with 24 V Control Type Electric
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 3 Series/Model SHU
Wattage 20000 W Flow Rate 1300 ft³/min
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Mounting Type Wall/Ceiling Dimensions 22-3/4 in L x 17-5/8 in W x 15-15/16 in H
Weight 67 lb Standards CSA Certified
Application Commercial and Industrial use UPC 626296418284

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok