Abbotsford
stlruh5tchar

STELPRO DESIGN RUH5TCHAR 5000/3750W 240/208V 350CFM RUH Series Commercial & Residential Unit Heater with Built-In Thermostat, Charcoal

Price $563.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RUH5TCHAR
Documents Documents

Description

The RUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This unit has a powerful output up to 5000 W with a voltage of 240/208. The RUH has adjustable louvers that allow you to direct heat right from the source. With or without a built-in thermostat, it provides instant heat. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket, this unit heater is everything you expect for less. Guaranteed productivity. Ideal for Construction site, garage, workshop, small commercial space.

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with Built-in Thermostat Type Electric
Voltage Rating 208/240 V Frequency Rating 50 Hz
Phase 1 Wattage 5000/3750 W
BTU Rating 17065 Btu Flow Rate 350 ft³/min
Housing Material 20 ga Steel Cabinet Color/Finish Textured Charcoal/Epoxy Polyester Powder Coated
Mounting Type Wall/Ceiling Dimensions 13 in W x 11.81 in H
Weight 20 lb Application For Construction Site, Garage, Workshop, Small Commercial Space
UPC 626296288290

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok