Abbotsford
ruhfx5480360100t

THERMON FX5-480360-100-T 12Amp 480V 10kW CCI Thermal Technologies Explosion-Proof Electric Air Unit Heater

Price $6,162.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:FX5-480360-100-T

Description

The Ruffneck™ FX5 Explosion-Proof Electric Air Unit Heater is designed for the harshest industrial environments and intended for dry indoor industrial applications such as oil refineries, petrochemical plants, pulp and paper mills, grain elevators, hazardous waste storage facilities, wastewater treatment plants. This heater is ideal anywhere that specific explosive gases or dusts may be present. Models range from 3-35kW and 208-600V. Heater core assembly is contained in a sturdy, epoxy-coated, 14-gauge steel cabinet (optional Heresite® coating and stainless steel construction for corrosive environments available), which also houses the motor and fan assembly. Adjustable louvres allow directional control of airflow. Narrow gap, two-piece fan guard provides safety against all moving parts. Automatic reset bimetal high-limit; secondary ambient high-limit for added safety. Optional slim junction box.

Specifications

Brand Name CCI Thermal Item Name Air Heater
Type Electric, Explosion-Proof Voltage Rating 480 V
Amperage Rating 12 A Phase 3
Wattage 1000 W Housing Material Sheet Metal
Color/Finish Green Mounting Type Wall
Dimensions 494 mm W x 575 mm D x 686 mm H Weight 93.4 kg

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok