Abbotsford
stlwf3002tw

STELPRO DESIGN 3000/2250W 240/208V WF Series Wall Fan Heater with Built-In Thermostat , White

Price $826.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WF3002TW
Documents Documents

Description

The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed).

Specifications

Brand Name Stelpro Sub Brand WF
Item Name Fan Forced Heater with Built-in Thermostat Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 3000/2250 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 416 mm W x 96 mm D x 587 mm H
Application For Commercial, Industrial use UPC 626296002766

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok