NVENT THERMAL 120V 176W 1.4Amp 82Ohms 15sqft 57 ft 12 Cable Guides Radiant Floor Heating Cable
Description
Offering the ultimate in installation flexibility, Nuheat Cable allows for on-site adjustments to heating coverage, coupled with newly redesigned cable guides and a low-profile cold-lead, adding heated floors to your renovation or new construction project has never been easier.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 1.4 A | Resistance | 82 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Coverage Area | 15 ft² | Wattage | 170 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | Length | 57 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030035 |
Packages
1 - UNIT - 1 |