NVENT THERMAL 120V 305W 2.54Amp 47Ohms 25sqft 98 ft 24 Cable Guides Radiant Floor Heating Cable
Description
Offering the ultimate in installation flexibility, Nuheat Cable allows for on-site adjustments to heating coverage, coupled with newly redesigned cable guides and a low-profile cold-lead, adding heated floors to your renovation or new construction project has never been easier.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Cable |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Coverage Area | 25 ft² | Outside Diameter | 3 in |
Wattage | 305 W | Length | 98 ft |
UPC | 620713030042 |
Packages
1 - UNIT - 1 |