Abbotsford
nuhn1c030

NVENT THERMAL 120V 362W 2.9Amp 40Ohms 30sqft 120 ft 24 Cable Guides Radiant Floor Heating Cable

Price $271.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0605

Description

Nuheat cable is an electric radiant floor heating system designed to allow installers to customize the layout instantly making adjustments to the floor heating coverage for any room. Features includes thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor. New cable guide design ensures they lay flat and plastic material won't nick the cable. Cables guides each is 12 inch long are included in the box. Zero EMF cable design uses 2 conductors twisted for active EMF cancelling. Halfway point is marked on each cable so you can adjust if needed. 25 year manufacturer warranty.

Specifications

Brand Name nVent NUHEAT Item Name Floor Heating Cable
Voltage Rating 120 V Amperage Rating 2.9 A
Coverage Area 30 ft² Outside Diameter 3 in
Wattage 362 W Length 120 ft
UPC 620713030059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok