NVENT THERMAL 120V 721W 6.01Amp 20Ohms 60sqft 234 ft 48 Cable Guides Radiant Floor Heating Cable
Description
Nuheat cable is an electric radiant floor heating system designed to allow installers to customize the layout instantly making adjustments to the floor heating coverage for any room. Features includes thinnest power lead and connection joint keeps your floor profile low and eliminates notching of sub floor. New cable guide design ensures they lay flat and plastic material won't nick the cable. Cables guides each is 12 inch long are included in the box. Zero EMF cable design uses 2 conductors twisted for active EMF cancelling. Halfway point is marked on each cable so you can adjust if needed. 25 year manufacturer warranty.
Specifications
Brand Name | nVent NUHEAT | Sub Brand | Nu-heat |
Item Name | Floor Heating Cable | Type | 2-Wire, Grounded, Twisted |
Number of Conductors | 1 | Voltage Rating | 120 V |
Amperage Rating | 6.01 A | Resistance | 20 O |
Material | Tinned Copper Braid | Conductor Size | 18-16 AWG |
Coverage Area | 60 ft² | Wattage | 719 W |
Temperature Rating | 194 °F | Insulation Material | Tefzel Coated |
Jacket Material | PVC | Length | 234 ft |
Standards | cULus Listed, CSA Certified | Application | For Residential Floor Heating |
UPC | 620713030080 |
Packages
1 - UNIT - 1 |