Abbotsford
nuhn2c020

NVENT THERMAL 240V 242W 0.9Amp 238Ohms 20sqft 80 ft 24 Cable Guides Radiant Floor Heating Cable

Price $230.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0616

Description

Offering the ultimate in installation flexibility, Nuheat Cable allows for on-site adjustments to heating coverage, coupled with newly redesigned cable guides and a low-profile cold-lead, adding heated floors to your renovation or new construction project has never been easier.

Specifications

Brand Name nVent NUHEAT Item Name Cable Kit
Voltage Rating 240 V Amperage Rating 0.9 A
Coverage Area 20 ft² Wattage 242 W
Length 80 ft Application For Residential Floor Heating
UPC 620713030165

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok