Abbotsford
stlscu2w1630s136

STELPRO DESIGN 425.8 ft 1630W 240V 6.8Amp SCU Series Universal Heating Cable

Price $745.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCU2W1630S136
Documents Documents

Description

Enjoy the unparalleled comfort of a heated floor with the SCU series universal heating cable. The heating cable is a safe, durable and maintenance-free heating solution that provides uniform heat over the entire floor surface. This universal product is easy to install either with an uncoupling membrane or directly on plywood. Ideal for any room of the house, especially difficult-to-heat spots, it’s compatible with most floor coverings and makes more space available for furniture and interior décor elements.Ideal for bathroom, kitchen, living room, bedroom, basement, hallway, day care centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand SCU
Item Name Heating Cable Type Universal
Voltage Rating 240 V Amperage Rating 6.8 A
Conductor Material Tinned Copper Coverage Area 136.2 ft²
Wattage 1630 W Insulation Material Thermoplastic Polymer
Color White Length 425.8 ft
Includes Heating Cable, Glue Sticks, Cable Spacers and Installation Guide Application For Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Day Care Centre, Locker Room, Small Space
UPC 626296565407

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok