ftigstpplus

FLEXTHERM GSTPPLUS FLEXSnap+ Mesh Flexsnap 24 in x 24 in Polyolefin

Availablefor Backorder
Price $78.04 / EA
Qty EA
Manufacturer:FLEXTHERM
Manufacturer #:gstpplus

Description

Single-day installation of a floor heating system and tiles. 24’’ x 24’’ mesh for a quicker installation. Also available in a 4 ft x 40 ft (FLEXSnap-R+) roll. Universal spigots allow you to install the mesh from any side. Install while standing thanks to the FLEXGlide tool. Replaces the second plywood on OSB panel in the floor’s structure and unless required by the building code, replaces the cement backer units. Protects the heating cable throughout the installation. Allows for a more uniform transition between a tiled, heated floor and an adjacent natural hardwood floor.

Specifications

Brand Name Flextherm Sub Brand FLEXSnap+
Item Name Mesh Flexsnap Size 24 in x 24 in
Material Polyolefin Packaging Quantity 8/Box
For Use With Plywood, Concrete or OSB Panels, Parquet, Engineered Wood, Vinyl and Linoleum Surfaces Standards CSA Certified
Application For Uniform Transition Between a Tiled, Heated Floor and an Adjacent Natural Hardwood Floor UPC 698679736285

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok