ftifsk03

FLEXTHERM FSK-03 Flextherm Repair Kit Econo/Surface/Concrte Heat Shrink Tube

Availablefor Backorder
Price $25.72 / EA
Qty EA
Manufacturer:FLEXTHERM
Manufacturer #:fsk-03

Description

Repair kit for green cable surface/concrete, econo yellow cable. Includes six 1/8 x 3/4 inch black heat shrink tubes. Six 1/4 x 1/2 inch black heat shrink tubes. One 5/16 x 12 inch black heat shrink tubes. One 0.051 ohms/m 30.5 cm heating resistance. One 91.4 cm metal braid. One 30.5 cm soldering yarn.

Specifications

Brand Name Flextherm UPC 698679599026

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok