nuhnumem250

NVENT THERMAL 3’3 inch x 3’3 inch 10.6 Sq. Ft. Nuheat Membrane

In Stock
Price $25.36 / EA
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:numem250

Description

Nuheat Membrane is a tile underlayment and uncoupling membrane. Nuheat Membrane can replace a second layer of plywood/concrete board and reduces the risk of tile cracks caused by movement in the flooring assembly. When integrated with Nuheat Cable, the Nuheat Membrane system is a best-in-class integrated uncoupling, waterproofing, and floor heating solution. Nuheat Membrane eases the installation of Nuheat Cable by simplifying the installation process.

Specifications

Brand Name Nuheat Item Name Heating Mat
Type 2-Wire, Grounded Width 39 in
Length 39 in Thickness 0.22 in
Coverage 10.6 ft² Voltage Rating 120/208/240 V
Wattage 10 - 15 W Cord Size 16-18 AWG
Cord Length 10 ft Heating Cable Spacing 2-3-2 Pillar and 2 Pillar Spacing
Temperature Rating 194 °F Mounting Type Floor
Material Polypropylene Standards cULus Listed
Application For Electric Floor Heating Application UPC 715629008688

Packages

1 - UNIT = 1 1 - BOX = 25 PC BOX - BOX = 25 PC
This website uses cookies to ensure you get the best experience on our website. Read more
Ok