Abbotsford
ftitc240p0272

FLEXTHERM 68 ft 1654W 6.9Amp 240V Flextherm Xpress Concrete Mat

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:TC240P0272

Description

Designed to be installed directly on the insulation under the concrete slab during a new construction or under a concrete topping, the Concrete Mat Xpress is appreciated for its easy installation thanks to its self-adhesive mat. It simply has to be unrolled and it will use the thick mass of concrete to store and release the most amazing radiant heat.

Specifications

Brand Name Flextherm Sub Brand Concrete Mat Xpress™
Item Name Heating Cable Mat Width 24 in
Length 68 ft Coverage 136 ft²
Voltage Rating 240 V Amperage Rating 6.9 A
Wattage 1654 W Color Green
Application Floor warming UPC 698679262135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok