NVENT THERMAL 36 inch x 60 inch 240V 180W 0.8Amp 320Ohms 15sqft Standard Floor Heat Mat
Description
Nuheat? standard mats (squares and rectangles) are ideal for most room layouts. Nuheat Mats are 1/8? thick, easy to install, energy efficient, and can be controlled using a variety of programmable and non-programmable thermostat options. Our electric floor heating system can use one or a combination of in floor heating mats to deliver under floor heat for the entire room.
Specifications
Brand Name | nVent NUHEAT | Item Name | Floor Heating Mat |
Type | Standard | Width | 36 in |
Length | 60 in | Thickness | 1/8 in |
Coverage | 15 ft² | Voltage Rating | 240 V |
Amperage Rating | 0.8 A | Wattage | 180 W |
Cord Size | 18 AWG | Cord Length | 10 ft |
Temperature Rating | 10 - 90 °C | Material | Fabric with Tinned Copper Braided Wire |
Standards | cULus Listed, CSA Certified | Application | For Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors |
UPC | 620713000663 |
Packages
1 - UNIT - 1 |